Beli sensor tekanan air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shimizu Automatic Pressure Control Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Shimizu Automatic Pressure Control Pump
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Pipe Input & Output (inch): 1
    • Maximum Current (A) : 10.0
    • Maximum Pressure (bar): 10
    • Maximum Water Temperature (°C): 55
  2. PISCO Compact Pressure Sensor (Analog Output Type) for Negative Pressure
    Mulai

    Rp1.499.900

    PISCO Compact Pressure Sensor (Analog Output Type) for Negative Pressure
    atribut:
    • Protection Structure: Equivalent to IEC standard IP 40
    • Analog Output: OutputVoltage/1 to 5V. Zero pointVoltage/1 ± 0.1V.mAximum rated pressure pointVoltage/5 ± 0.1V. Output current/1mAmAx. (Load resistance/5 kω). Linearity/ ± 0.5% F.S.mAx. (At Ta = 25°C)
    • Display Part: No pressure indication
    • Consumption Electric Current: 20mA or less (24V DC no load)
    • Detection Method: Pressure: Diffusion semiconductor pressure switch
    • Electric Supply Source: DC 10.8 to 30 V (including ripple)
    • Fluid: Air, inert gas
    • Model : Pressure sensor for positive pressure
    • Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
    • Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
  3. OMRON Digital Pressure Sensor (Sensor Tekanan)
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor (Sensor Tekanan)
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  4. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  5. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  6. PISCO Compact Pressure Sensor (Switch Output Type) for Positive Pressure
    Mulai

    Rp1.499.900

    PISCO Compact Pressure Sensor (Switch Output Type) for Positive Pressure
    atribut:
    • Protection Structure: Equivalent to IEC standard IP 40
    • Operating Pressure Range: 0 to 1MPa
    • Output Form: NPN open collector output
    • withstanding Pressure: 200MPa
    • Display Part: No pressure indication
    • Fluid: Air, inert gas
    • Consumption Electric Current: 20mA or less (24V DC no load)
    • Detection Method: Pressure: Diffusion semiconductor pressure switch
    • Model : Pressure sensor for negative pressure
    • Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
    • Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
  7. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  8. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  9. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  10. SMC Digital Flow Sensor for Air
    Mulai

    Rp5.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Port Size: 3/8
    • Lead Wire: Lead Wire With M12 Connector (3 m)
    • Flow Rate Range (L/minute): 20 to 200
    • Option: None
  11. SMC Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  12. TECHCROFT Pressure Transmitter Series Manual EPT-100
    Mulai

    Rp9.999.900

    TECHCROFT Pressure Transmitter Series Manual EPT-100
    Deskripsi:
    CT Series is designed as accessories to pressure gauge,diaphragm seal and other instruments. It is used forprotection againts excessive pulsation and high processtemperature. With various design form, the cooling tube isrecommended to used in application where temperatureabove 100 degree C
    atribut:
    • Dial Size: 0-40Mpa
    • Power Supply: 24V
    • Output: 4-20MA
  13. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp869.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  14. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  15. PISCO Compact Pressure Sensor Display
    Mulai

    Rp1.599.900

    PISCO Compact Pressure Sensor Display
    atribut:
    • Protection Structure: Equivalent to IEC standard IP 40
    • Display: Number of impressions: 4 times/s Responsiveness:Variable by digital filter About 5, 25, 250, 2500m , sec Display accuracy: ± 1% F. S. Temperature characteristics: ± 3% F.S. (0 to 50°., reference temperature 25°.) --- Blinking indicati
    • Analog Output: OutputVoltage: 1 to 5V. Output current: 1mA (load resistance: 5 kω min.)
    • Consumption Electric Current: 50mA max. (SupplyVoltage: DC 10 BV, 2 point switch output ON)
    • Input Signal: Voltage: 1 ± 0.1 to 5 ± 0.1V
    • Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
    • Operating Temperature and Humidity Range: Temperature: 0 to 50°s Celsius (no freezing). Humidity: 35 to 85% RH (without condensation)
    • Electric Supply Source: DC 10.8 to 30 V
    • Switch Output: Number of output points: 2 points output (SW1, SW2) Output method: NPN open collector Switch capacity: DC 30V 100mAmAx. ResidualVoltage: 1.2VmAx. (Load current: 100mA) Pressure setting method: by panel switch operation. Pressure setting range:
  16. Autonics Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp999.900

    Autonics Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Deskripsi:
    The PT series 5-pin M12 connector sensor distribution boxes offer flexibility for installing multiple sensors in various applications. With 4, 6, and 8 ports, the distribution boxes can supply power and receive signals for sensors using M12 connectors. The PT series can simplify complicated wiring and ease maintenance work. Operation status can be easily checked using power and operation indicators (red, green LED).
    atribut:
    • Ambient Temperature (°C): -25 to 75, storage: -30 to 80
    • Connection Life Cycle: Min. 200 Operations
    • Input Logic: PNP
    • Number of M12 Connector Pins: 5-pin
    • Power Supply (V): DC 12-24
    • Protection Structure: IP67 (waterproof cover), IP52 (protection cover)
  17. Legrand Motion Sensor
    Mulai

    Rp909.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
Daftar Harga sensor tekanan air Terbaru October 2026
Shimizu Automatic Pressure Control PumpRp489.900
PISCO Compact Pressure Sensor (Analog Output Type) for Negative PressureRp1.499.900
OMRON Digital Pressure Sensor (Sensor Tekanan)Rp4.699.900
SMC Pressure Switch Isg-SeriesRp1.799.900
Shimizu Pump Water PS Series (Pompa Air)Rp619.900
PISCO Compact Pressure Sensor (Switch Output Type) for Positive PressureRp1.499.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
Shimizu Semi Jet Pump Water (Pompa Semi Jet)Rp1.299.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Rp2.699.900
SMC Digital Flow Sensor for AirRp5.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)